Abbotsford
tab3211

ABB 3/4 inch T&B Knockout Bushing, Black

Price $1.2882 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3211

Description

TC 3211 BUSHING PLASTIC

Specifications

Brand Name ABB Item Name Knockout Bushing
Connection Size 1.109 in Material Polycarbonate
Color Black Type 1-Piece
Dimensions 0.94 in ID x 1.215 in OD For Use With Rigid/IMC Conduit
Packaging Quantity 100/Pack, 500/Case Standards CSA Certified, UL File Number E3803
Application To Bush Knockout Openings in Metal Boxes or Enclosures UPC 786210032115

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 4800 - UNIT - 48000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok