Abbotsford
arllpcg507

ARLINGTON INDUSTRIES 1/2 inch Low-Profile Strain Relief Non-Metallic Cord Connector

Price $5.1272 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LPCG507
Documents Documents

Description

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.

Specifications

Brand Name Arlington Item Name Strain Relief Cord Connector
Type Straight, Low Profile Trade Size 1/2 in
Material Polyethylene Standards UL and CSA
UPC 018997503541

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok