×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ibv4004

ABB 1/2 inch Iberville Non-Metallic Connector

Price $0.6131 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI4004

Description

IBERVILLE® Non metallic connector for sheathed cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Connector Type Open
Trade Size 1/2 in Material Plastic
Color/Finish Gray Includes Locknut
Standards UL File Number E17583 Application NMD90 (Loomex) 14/2-12/2-10/2, 14/3-12/3-10/3, 2 x 14/2 - 2 X 12/2, 1 X 14/2 + 1 X 12/2 2-Cables
UPC 622538740045

Packages

25 - UNIT = 25 100 - UNIT = 100 400 - UNIT = (400)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok