Abbotsford
ibv4006jar200

ABB ELECTRIFICATION CANADA INC CI4006-JAR200 Iberville® 3/4 in Connector Straight

Price $0.9870 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI4006-JAR200

Description

Non-metallic sheathed cable fitting. For use with 12/2, 10/2, 8/2, 6/2, 14/3, 12/3, 10/3, 8/3, 6/3 2 cables 2 x 12/2, 2 x 10/2, 1 x 12/2 + 1 x 10/2.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Connector Type Straight
Trade Size 3/4 in Conductor Size 12/2-6/2 AWG
Material Plastic Cable Type NM
Color/Finish Blue Thread Size 3/4 in
For Use With 12/2-6/2, 14/3-6/3 AWG Cables Packaging Quantity 200/Pack
UPC 622538130846

Packages

200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok