Abbotsford
arlnmlt75

ARLINGTON INDUSTRIES 3/4 inch Arlington Straight Non-Metallic Connector, Grey

Price $4.1164 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT75

Description

Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Liquidtight Connector
Type Straight, Revolving Thread Trade Size 3/4 in
Length 37.465 mm Connection Internal Thread
Diameter 19.05 mm OD Material UV-Rated Plastic
Color/Finish Gray Standards CSA Certified
Application Outdoor, Non Metallic Liquid Tight Conduit Type B UPC 018997547507

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok