×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
liqnmc12100ft

SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 100 ft Non-Metallic Conduit, Grey

Price $1.3636 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 100
Manufacturer:SUPERIOR
Manufacturer #:NMC-050

Description

Constructed from a high grade PVC, this conduit has a tremendous crush resistance and a smooth internal finish.Features & Benefits:- Extreme flexibility- Broad temperature range-remains flexible from -5° to 176°F- Liquid-tight- One piece constructionApplications include:- Fiber optics- Automatic & moving machinery- Robotics- Lasers- Office equipment- Marine/shipboard wiring

Specifications

Brand Name Superior Flexible Conduits Item Name Screw Connector
Type Home Improvement & Commercial Supplies - Electrical Cable & Wire Trade Size 1/2 in
Length 100.0 ft Diameter 0.84 in
Material PVC Temperature Rating 90.0 degrees C
For Use With Protective Plastic Hose Packaging Quantity 100 ft

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok