Abbotsford
scecon212

IPEX 2-1/2 inch x 10 ft Scepter PVC Rigid Conduit, Gray

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:032125

Description

Professional electricians ask for Scepter conduit by name for the quality and superior performance that ensures a long trouble free life. Scepter conduit is light weight and offers excellent chemical resistance, high tensile and impact strength, and the FT-4 rating permits use in noncombustible construction. Suitable for exposed, concrete encased and direct burial applications, Scepter conduit requires no extra protection and is third party certified by CSA, NSF and NRTL.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Conduit with Sleeve Type Rigid
Trade Size 2-1/2 in Length 10 ft
Diameter 63.5 mm OD Material PVC
Color Gray Connection Type Bell
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling, Suitable for Concrete Installation, Wood Installation, Machine and System Installation and Under Ground Installation
UPC 622454321250

Packages

10 - UNIT - (10) 780 - UNIT - 780
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok