×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
soupma075wt

SONECABLE P-MA-075WT MALE ADAPTER PVC 3/4"30 BULK PACK SIMPUSH

Price $5.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:P-MA-075WT

Description

3/4" PVC-CIC Push Install Male Adapter Bulk Pack Qty 30 with Removal Tool

Specifications

Brand Name Southwire Sub Brand SIMPush™
Item Name Adapter with Removal Tool Dimensions 1.653 in L x 1.653 in W x 1.836 in H
Material PVC Size 3/4 in
Connection Push-To-Connect For Use With Schedule 40 and Schedule 80 UL Listed PVC Conduit as well as HDPE Cable in Conduit
Standards IP66 Rated, NEMA 3S, UL Listed UPC 032886714573

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok