×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scemhu35

IPEX Ipex Electrical 2 inch Scepter Meter Hub

Price $8.6958 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077965

Description

Meter hub, Conduit fitting, Scepter®, PVC, 2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Meter Conduit Hub Size 2 in
Material PVC Type METER
Connection Type HUB Finish Untreated
Standards CSA C22.2 No. 85 Application Electrical Rigid PVC Conduit Connection to Meter Base
UPC 622454779655

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok