×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sceec20

IPEX 1 inch Scepter Coupling

Price $2.3604 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077003

Description

Coupler joint PVC F-F 1in grey

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Coupling Connection Size 1 in
Connection Type Straight Material PVC
Color Gray Type Bell End
For Use With SCH 40 Conduits Standards CSA C22.2 No. 211.2, UL 651
Application Electrical Rigid PVC Conduit Fitting UPC 622454770034

Packages

1 - UNIT - 1 20 - UNIT - 20 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok