Abbotsford
scerc3020

IPEX 3 inch x 2 inch Super Duct DBII Reducer Coupling Solvent Weld

Price $31.8226 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029021

Description

Super Duct is recognized by major utilities, contractors and engineering firms as the premier ducting product available on the market. Super Duct is manufactured with a specialized compound, and engineered for high impact and crush strength specifically required by utilities for underground duct. This compound also enhances the friction coefficient of Super Duct.FEATURES:• Super Duct is easy to carry and install, reducing labour requirements and costs• The natural flexibility of Super Duct allows for field bending during installation• The smooth bore of Super Duct facilitates cable pulling eliminating cable damage

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Reducing Coupling Connection Size 3 x 2 in
Material PVC Finish Untreated
Type Solvent Weld Application Direct Buried or Concrete Encased Raceway
UPC 622454290211

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok