Abbotsford
sceee3090

IPEX 1-1/2 inch Scepter 90 degree Elbow c/w Solvent Bell End

Price $14.7510 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069085

Description

Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 1-1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 1-1/2 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 90°
Dimensions 38.1 mm ID x 48.26 mm OD Standards CSA C22.2 No. 211.2
Application Mechanical Protection for Cabling UPC 622454690851

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok