Abbotsford
tab8625

ABB 2 inch T&B Insulated Set Screw Connector

Price $136.4742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8625

Description

Insulated set screw fitting made of steel. Eliminate conduit threading with these set screw fittings. Captive hex head screws tighten down onto conduit for positive holding strength and ground. The fittings are furnished with insulated throats reducing wire pulling effort by as much as 50%. Approved concrete-tight.

Specifications

Brand Name ABB Item Name Set Screw Connector
Type Straight, Insulated, One-Piece Trade Size 2 in
Length 17.272 mm Connection External Threaded
Material Steel Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA Certified
Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210086255

Packages

1 - UNIT - 1 2 - UNIT = 2 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok