IPEX 1/2 inch Ipex Scepter O-Ring Expansion Joint
Description
Expansion joint, O ring, Scepter®, PVC, 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | O-Ring Expansion Joint | Type | Bell End |
Nominal Size | 1/2 in | Connection Type | BELL |
Material | PVC | For Use With | SCH 40 Conduits |
Color/Finish | Gray | Standards | CSA C22.2 No. 85, UL 651 |
Application | Thermal Expansion and Contraction | UPC | 622454773813 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |