Abbotsford
scexr35

IPEX 4 inch x 2 inch Deep Ipex Octagonal Box Extension Rings

Price $14.1825 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077990

Description

SES XR35 OCT BOX EXTENSION RING CSA

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Octagonal Box Extension Ring Connection Size 2 in
Material PVC Type OCTAGONAL BOX EXTENSION RING
Color Gray Mounting Screw Mount
Application For Wiring Access and Pull Box UPC 622454779907

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok