×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
micmm507dn

ABB MM507DN Microlectric® Double All Neoprene Roof Flange; for 2-1/2 in. Masts

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM507DN

Description

Double all neoprene roof flange for use with 2-1/2 inch masts.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Roof Flange Type Roof Flange
Number of Holes 2 Material Neoprene
Standards CSA 27716 Application For 2-1/2 in Masts
UPC 624871008820

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok