Abbotsford
micmm8

ABB MM8 8’x2-1/2” Microelectric® Outside Diameter Mast

Price $226.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM8

Description

8ft x 2-1/2 in. outside diameter service entrance mast.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Rigid, Non-Threaded
Material Steel Color Silver
Finish Galvanic Zinc Coated Dimensions 2-1/2 in OD x 8 ft L
Standards CSA 27716 Application For Overhead Installation
UPC 624871007182

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok