Abbotsford
micmm140m

ABB 1-1/4 inch Microlectric Male Reducer Silver

Price $42.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM140M

Description

Reducer, Male, silver, service mast, 1-1/4 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Reducer Connection Size 1-1/4 in
Connection Type Male Material Zinc
Type Reducers Color Silver
Standards CSA 27716 Certified Application To Reduce the Size of Mast Entering a Meter Socket Hub
UPC 624871007281

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok