Abbotsford
micmm105

ABB 1-1/2 inch Microlectric Entrance Cap Service Mast

Price $56.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM105

Description

1-1/2 inch entrance cap.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Entrance Cap Type Masts
Size 1-1/2 in Material Aluminum
Color Silver Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871006987

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok