Abbotsford
sceef25

IPEX 1-1/4 inch Ipex Scepter Scepter Entrance Fitting

Price $17.5138 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077284

Description

PVC, TRADE SIZE 1-1/4 INCH, USED ON RIGID CONDUIT, SCEPTER[R] BRAND, EF MODEL, APPLICABLE STANDARD NEC 347

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Service Entrance Cap Type Non Corrosive
Size 1-1/4 in Material PVC
Color Gray Dimensions 5.1 in L x 3 in W x 2-1/2 in H
Standards UL Listed, UL 514B, UL 514C, UL 651, Federal Specification WC-1094A, NEMA TC2 Application For Industrial, Commercial and Residential, Aerial Cable to Conduit Transition
UPC 622454772847

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok