Abbotsford
ibvefa114

ABB 1-1/4 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)

Price $28.8071 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFA-1 1/4

Description

Iberville® service entrance head, rigid conduit made from cast aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 1-1/4 in Material Cast Aluminum
For Use With Rigid Conduit Standards CSA Certified
UPC 622538811745

Packages

1 - UNIT - 1 20 - UNIT = 20 1280 - UNIT = 1280
This website uses cookies to ensure you get the best experience on our website. Read more
Ok