Abbotsford
ibvefa12

ABB 1/2 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)

Price $14.2067 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFA-1/2

Description

Iberville® service entrance head, rigid conduit made from cast aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 1/2 in Material Cast Aluminum
For Use With Rigid Conduit Standards CSA Certified
UPC 622538811714

Packages

1 - UNIT - 1 25 - UNIT = 25 3200 - UNIT - 3200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok