Abbotsford
lumps106r2jb

LU PS106R2JB PS106R2-JB-I

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:PS106R2JB

Description

The Flexpole series is snap on all aluminum extrusion is 2” x 15/8” comescomplete with a metal barrier between the power andcommunication sections. Our basic model is suppliedwith two standard Decor Duplex outlets 125V – 15 amp,3 Decora knockouts (2 front, 1 back). A 10’ line cord andplug with 3 # 14SJT wires is supplied for connecting toreceptacle in the ceiling.The ceiling mounting bracket is engineered to fit any invertedT Bar System. The maximum capacity of the communicationsection is 4-25 pair or 2-50 pair telephonecables. Standard finish is grey satin bakedenamel.

Specifications

Brand Name ABB Item Name Pack Pole
Type Mini, Double-Sided Voltage Rating 125 V
Conductor Size 14/3 SJT Material Aluminum
Finish Satin Gray Size 10 ft 6 in
Series/Model Flexpole Includes (2) Decora Duplex, Junction Box
UPC 624616031465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok