Abbotsford
boxbc52171kssx12

ABB ELECTRIFICATION CANADA INC BC52171-KSSX-1/2 4IN SQ DEEP BOX STEEL STUD 1/2 DRYW

Price $18.2565 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC52171-KSSX-1/2

Description

4 inches square box 4 inches height x 4 inches width x 2-1/8 inches depth 30 cubic inches. Concentric knockouts (1/2 and 3/4 inch), mounting strap for steel stud installations and integral additional support bracket. Recessed 1/2 inch. Raised ground screw.

Specifications

Brand Name ABB Item Name Square Box
Length 4 in Width 4 in
Depth 2-1/8 in Cubic Capacity 30 in³
Number of Knockouts 16 Mounting Type Bracket
Standards CSA Certified UPC 782980007940

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok