Abbotsford
wrmofr484

WIREMOLD OFR48-4 OFR Series Overfloor Raceway 4-Gang Box

Price $235.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:OFR48-4
Documents Documents

Description

Divided four-gang device box. Allows multiple services (power, data, A/V) at a single point-of-use. Side facing device mounting provides low profile, with space for large cable bend radius. Accepts OFR Series device plates. Removable divider can be aligned with any of the raceway channels.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Box Type Overfloor
Length 18 in Width 7 in
Depth 2-1/4 in Number of Gangs 4
Material Steel Color Black
Series/Model OFR Series Standards cETLus Listed
Application For Commercial, Office UPC 786776175172

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok