Abbotsford
wrmpsb2wh

WIREMOLD PSB2WH Eclipse PN03, PN05, PN10 Two-Gang Device Box Fitting, White

Price $20.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PSB2WH
Documents Documents

Description

Two gang device box fitting. Accepts all standard two gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05 and PN10 series raceways. Has 1/2 and 3/4 inch concentric trade size knockouts, as well as rectangular knockout for wall box mounting. Designed for use with Ortronics WiJack wireless access point.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Box Type Raceway
Length 4-3/4 in Width 4-7/8 in
Depth 1.75 in Number of Gangs 2
Material Plastic Color Clear White
For Use With Eclipse PN03, PN05, PN10 Series Raceway Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776024401

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok