Abbotsford
wrmv5737

WIREMOLD V5737 4-3/4 inch 1-Gang 500/700 Series Open Base Extension Box Fitting, Ivory

Price $27.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V5737

Description

Open base extension box fitting. Mounts onto 3-1/4 or 4 inch conduit boxes or other recessed outlets. Cover accepts devices with mounting screw centers of 2-3/4, 3-1/2 or 4-1/16 inch. Can be used with 5736 blank cover as a pull or junction box.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Extension Box Type 1-Unit, Open Base, Round
Length 4-3/4 in Width 4-3/4 in
Depth 1 in Material Steel
Color Ivory, White Mounting Type Rear panel
For Use With 500 and 700 Series Raceway Standards cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC
Application Commercial, Office, Residential UPC 786776070408

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok