Abbotsford
wrmvc57243g

WIREMOLD VC57243G 15Amp 125V NEMA 5-15R 500/700 Series Duplex Grounding Receptacle & Box Fitting, Ivory

Price $36.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC57243G
Documents Documents

Description

Duplex grounding receptacle (NEMA 5 15R) and box fitting. Accommodates 15 A (NEMA 5 15R) or 20 A (NEMA 5 20R) duplex devices in place of duplex grounding receptacle included. Cover has twistouts for 500 and 700 series raceway on each end and sides. Twistouts on ends of box permit running raceway close to interior trim. Base has 1/2 inch trade size KOs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Duplex Receptacle, Grounding
Length 4-1/8 in Width 2 in
Depth 1-3/8 in Material Steel
Color Ivory Mounting Type Vertical, Horizontal
Series/Model 500/700 NEMA Rating NEMA 5-15R
Cable Entry 1/2 in Knockout For Use With 500 and 700 Series Raceway
Standards CSA Certified, RoHS Compliant Application For 125 V 15 A Applications
UPC 786776048001

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok