×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmvc57443

WIREMOLD VC5744-3 500/700 Series 3-Gang Extra Deep Switch & Receptacle Box Fitting, Ivory

Price $85.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5744-3
Documents Documents

Description

Three gang extra deep switch and receptacle box fitting. For deep devices such as momentary contact, remote control switches and hospital signalling system devices. Base has 1/2 inch trade size KOs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Switch and Receptacle Box Type Deep, Extra, 1-Channel
Length 4-5/8 in Width 6-1/2 in
Depth 2-3/4 in Number of Gangs 3
Material Steel Color Ivory
Gangable True Cable Entry 1/2 in Knockout
For Use With 500 and 700 Series Raceway Standards CSA Certified, RoHS Compliant
Application For Deep Devices such as Momentary Contact, Remote Control Switches and Hospital Signaling System Devices UPC 786776048483

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok