Abbotsford
wrmvc5744s

WIREMOLD VC5744S 1-Gang 500/700 Series Deep Switch & Receptacle Box Fitting, Ivory

Price $38.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5744S
Documents Documents

Description

Single gang deep switch and receptacle box fitting. Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2 inch trade size KOs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Deep, Switch and Receptacle
Length 4-5/8 in Width 2-7/8 in
Depth 2-1/4 in Number of Gangs 1
Material Steel Color Ivory
Series/Model 500/700 Gangable True
Cable Entry 1/2 in Knockout Standards CSA Certified, RoHS Compliant
Application Use in the Installation of Signal System and Alarm Wiring UPC 786776048490

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok