Abbotsford
wrmvc5748s

WIREMOLD VC5748S 500/700 Series Shallow Switch & Receptacle Box Fitting, Ivory

Price $13.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:VC5748S
Documents Documents

Description

Shallow switch and receptacle box fitting. For shallow type switch and duplex receptacles. Base has 1/2 inch trade size KOs.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Raceway Outlet Box Type Single-Channel, Shallow, Switch and Receptacle
Length 4-5/8 in Width 2-7/8 in
Depth 15/16 in Number of Gangs 1
Material Steel Color Ivory
Series/Model 500/700 Gangable True
Cable Entry 1/2 in Knockout Standards CSA Certified, RoHS Compliant
UPC 786776048629

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok