Abbotsford
pantf5whe

PANDUIT 1.84 inch Low Voltage Tee Fitting For Use With LD5 Raceway, White

Price $2.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:TF5WH-E

Description

Tee fitting for use with LD5 raceway, White, ABS, Length 1.84 in.

Specifications

Brand Name Panduit Sub Brand Pan-Way
Item Name Surface Raceway Material PVC
Color White Type Low Voltage
Dimensions 1.84 in L x 65.7 mm W x 14.7 mm H Standards UL94V-0, FT4, meets TIA/EIA standards, RoHS Compliant, Buy American Act Compliant
Application NA UPC 074983252701

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok