×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrm2910b

WIREMOLD 2910B Uniduct 2900 Series Blank End Fitting, Ivory

Price $3.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2910B

Description

Uniduct® Blank end fitting. Closes off open end of 2900 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Blank End Fitting Color Ivory
Type 1-Piece, Non-Metallic Dimensions 1-3/4 in L
For Use With Uniduct 2700, 2800, 2900 Series Raceway Standards RoHS Compliant
Application Commercial, Office, Residential UPC 786776190243

Packages

2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok