WIREMOLD DS4047MAB-DG DS4000 Series Single Channel MAB Device Plate Fitting, Designer Gray
Description
Single channel mab device plate fitting. Installs communication devices into DS4000 series raceway. Includes CM MAB adapter for Wiremold open system connectivity modules and Pass and Seymour activate inserts. Also includes MAB2S2 adapter for ortronics series II inserts and MAB6TJ adapter for ortronics TracJack connectors.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Single Channel MAB Device Plate Fitting | Voltage Rating | 600 V |
Material | Steel | Type | Raceway |
Series | DS4000 Series | Standards | cULus Listed |
Application | Commercial and Office Applications | UPC | 786776081817 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |