Abbotsford
wrmg4015dfo

WIREMOLD G4015DFO 4000 Series Radiused Full Capacity Divided Tee Fitting, Gray

Price $172.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G4015DFO

Description

Radiused full capacity divided tee fitting. Provides 2 inch cable bend radius for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay in or pull through.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Tee Connection Size 2 in
Connection Type Snap-On Material Steel
Color Gray Finish Coated
Type Radius Divided Dimensions 1-3/4 in OD x 12-3/4 in L x 324 mm W x 229 mm H
For Use With 4000 Series Raceway Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office, Residential UPC 786776536997

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok