Abbotsford
wrmnm2018

WIREMOLD NM2018 NM2000 Series External Elbow Fitting, Ivory

Price $5.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:NM2018
Documents Documents

Description

External elbow. Single channel capacity. Used for making 90° turns at outside corners.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name External Elbow Fitting Voltage Rating 120 V
Material Plastic Type Plugmold
Series NM2000 Series Mounting Screw-On
Standards cULus Listed, Meets Article 386 of NEC Application Commercial, Office and Residential Applications
UPC 786776519907

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok