×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmnm2011

WIREMOLD NM2011 NM2000 Series Flat Elbow Fitting, Ivory

Price $5.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:NM2011
Documents Documents

Description

Flat elbow fitting. Right angle turns on same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Fitting Voltage Rating 120 V
Material Plastic Type Plugmold
Series NM2000 Series Mounting Screw-On
Standards cULus Listed, Meets Article 386 of NEC Application Commercial, Office and Residential Applications
UPC 786776519877

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok