Abbotsford
wrmpn03f17wh

WIREMOLD PN03F17WH Eclipse PN03 Internal Elbow Fitting, White

Price $2.9500 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 2
Manufacturer:WIREMOLD
Manufacturer #:PN03F17WH

Description

Eclipseâ„¢ Internal elbow fitting. For right angle turns around internal corners. 1 inch bend radius.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Internal Elbow Connection Size 1/2 x 3/16 in
Connection Type Snap-On Material Plastic
Color White Type Raceway
Series/Model PN03 Dimensions 2-1/8 in L
For Use With Eclipse PN03, PN05, PN10 Series Raceway Standards cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC
Application Commercial, Office, Residential UPC 786776190793

Packages

2 - UNIT - (2) 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok