Abbotsford
wrmv504

WIREMOLD V504 500 Mounting Strap (One- or Two-Hole) Fitting, Ivory

Price $0.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:V504

Description

Mounting strap (one or two hole) fitting. Converts to one-hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. NOTE: Use no.8 pan head screws.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Mounting Strap Type Low Profile
Trade Size 1-13/16 in Length 1/2 in
Material Steel Color/Finish Ivory
Width 0.25 in For Use With 500 Series Raceways
Standards cULus Listed, File E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC Application Commercial, Office, Residential
UPC 786776189520

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok