×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
scesceptacon2x20grey

IPEX 2 inch x 20 ft SceptaCon Trenchless PVC Raceway, Grey

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:IPEX
Manufacturer #:106421

Description

SceptaCon is one of the first PVC systems designed for the rigors of trenchless applications. It links seamlessly to existing PVC conduit infrastructure and allows utilities to standardize on PVC throughout their entire electrical system.And because SceptaCon is made to the same high standards as our Scepter Rigid PVC Conduit, contractors and electrical utilities can be assured of the same level of quality – above ground and below. SceptaCon delivers the performance, reliability and long life you expect from IPEX.

Specifications

Brand Name Ipex Sub Brand SceptaCon™
Item Name Non-Metallic Raceway Material PVC
Type Trenchless Color Gray
Dimensions 2 in ID x 20 ft L Standards UL 651, CSA C22.2 No. 211.2
Application Horizontal Direction Drilling UPC 622454432628

Packages

20 - UNIT - (20) 1900 - UNIT - 1900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok