PANDUIT 24-inch x 4-inch Fiber-Runner™ Channel Routing System, Yellow
Description
Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4YL to attach channel and/or fittings.
Specifications
Brand Name | Panduit | Sub Brand | FiberRunner |
Item Name | Channel | Type | Non-Metallic |
Height | 4.48 in | Slot Size | 12 x 4 in |
Length | 10 ft | Width | 25.38 in |
Material | PVC | Color | Yellow |
Standards | UL Listed to 2024A,RoHS Compliant | Application | For used to Carry the Cables Horizontally Throughout the System |
UPC | 074983111558 |
Packages
10 - UNIT - (10) |