×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrm2800wh

WIREMOLD 2800-WH Uniduct 2800 Series One-Piece Latching Raceway Fitting, White

Price $4.2300 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:WIREMOLD
Manufacturer #:2800-WH
Documents Documents

Description

Co-extruded design, smooth plastic finish with adhesive backing. Available in 6' (1.8m) lengths, packed 120' (36.6m) per carton. 2800 Series.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Material Nonmetallic Type Raceway
Color White Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
Application Commercial,Residential UPC 786776548709

Packages

120 - Unit - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok