×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrm2900

WIREMOLD 2900 Low-Voltage Latching Raceway Non Metallic, Ivory

Price $5.6700 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 6
Manufacturer:WIREMOLD
Manufacturer #:2900
Documents Documents

Description

Uniduct® One piece latching raceway fitting. Co-extruded design, smooth plastic finish with adhesive backing. Available in 6 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Type Raceway Color Ivory
Standards Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. Application Commercial
UPC 786776039306

Packages

120 - UNIT - (120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok