Abbotsford
wrmpn10l08wh

WIREMOLD PN10L08WH Eclipse PN10 Latching Raceway Fitting, White

Price $5.9400 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 8
Manufacturer:WIREMOLD
Manufacturer #:PN10L08WH
Documents Documents

Description

Eclipseâ„¢ Latching raceway fitting. One piece latching raceway with co extruded hinge and adhesive backing. Available in 8 ft length.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Non-Metallic Raceway Voltage Rating 600 V
Material Plastic Type Eclipse, Latching
Series PN10 Color White
Dimensions 8 ft L x 1-11/16 in W x 13/16 in H Mounting Snapper
Standards UL-5A, cULus Listed, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776016291

Packages

160 - UNIT - (160)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok