WIREMOLD UTMC5 Under Table Cable Management Kit
Description
Consists of a 5' (1.524mm) length of divided base, 5' (1.524mm) length of mounting hinge rail and four (4) latching clips. Black, nonmetallic construction. Base width without Rail and Clips: 5" (127mm). Base width with Rail and Clips: 6 13/16" (173mm).
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Under Table Cable Management Kit | Type | deQuorum Recessed Table Box |
Material | Plastic | Standards | Buy American Compliant, NAFTA, RoHS Compliant |
Application | For Commercial, Office | UPC | 786776178432 |
Packages
1 - UNIT - 1 |