Abbotsford
cspa120020alc

ABB A120020ALC Superstrut® Aluminum Channel

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A120020ALC

Description

Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Thickness 2.78 mm
Length 20 ft Width 1-5/8 in
Material 12 ga Aluminum Finish Continuously Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere along the Continuous Slot UPC 786210562902

Packages

1 - UNIT - 1 20 - UNIT = (20) 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok