Abbotsford
cspb140010pg

ABB 10 ft 14 Gauge B1400 Series Pre-Galvanized Steel Metal Framing Channel Steel

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B1400 10PG

Description

Channel, B series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Metal Channels
Height 20.63 mm Thickness 1.98 mm
Slot Size 9/16 in Length 10 ft
Width 1-5/8 in Material 14 ga Steel
Finish Pre-Galvanized Application Support and Framing Applications
UPC 616013111536

Packages

1 - UNIT - 1 500 - UNIT = (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok