Abbotsford
cspa209hdgc

ABB A209HDGC Superstrut® Z-Shaped Fitting

Price $19.5808 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A209HDGC

Description

Z-Shaped fitting for attaching A and AR series channels. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Z-Shape Support Type Fittings and Brackets
Number of Holes 2 Material Steel
Hole Size 1 in Finish Hot-Dipped Galvanized
For Use With A and AR Series Channel Application For attaching A and AR series channel
UPC 786210561448

Packages

1 - UNIT - 1 25 - UNIT = 25 2800 - UNIT = 2800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok