Abbotsford
cspa213

ABB A-213 Superstrut® Inside Joiner

Price $31.7322 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A-213

Description

Inside channel joiner comes with 4 holes only without gusset hole, made of GoldGalv steel. For use with 12 gauge steel channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Internal Joiner Type Fittings, Brackets & Hardware
Material Steel Color/Finish Gold Galvanized
Dimensions 4-1/2 in L x 34.13 mm H x 1-11/32 in D For Use With A1200 Series Channels
Application For Metal Framing Applications UPC 616013068564

Packages

1 - UNIT - 1 25 - UNIT = 25 2625 - UNIT = 2625
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok