Abbotsford
cspab204hdgc

ABB AB204HDGC 90 Degree 3 Hole Ocal® Hot Dipped Galvanized Steel Strut Bracket

Price $8.8209 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB204HDGC

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type Fittings and Brackets
Length 3-1/2 in Material Steel
Depth 2-1/4 in Mounting Type Wall
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210561912

Packages

1 - UNIT - 1 25 - UNIT = 25 2800 - UNIT = 2800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok